30A 3 Pole 3 Wire Receptacle - AT Type - Polarized

Item #: 1159479

Cat #: VR3033-S37

UPC: 783936078731

$ 793.56 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033-S37 30A 3W3P RECEP

Overview

KIL VR3033-S37 30A 3W3P RECEP
Also known as: 783936078731, VR3033-S37, KILVR3033S37

Specifications

No Specifications Available