
30A 3 Pole 3 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159478
Cat #: VR3033E3-S39
UPC: 783936089898
$ 754.40 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3033E3-S39 30A 3W3P REC
Overview
KIL VR3033E3-S39 30A 3W3P REC
Also known as: 783936089898, VR3033E3-S39, KILVR3033E3S39
Specifications
No Specifications Available