
30A 3 Pole 3 Wire Receptacle - AT Type - 1" E Type Box - Polarized
Item #: 1159477
Cat #: VR3033E3-S37
UPC: 783936086262
$ 944.91 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3033E3-S37 30A 3W3P REC
Overview
KIL VR3033E3-S37 30A 3W3P REC
Also known as: 783936086262, VR3033E3-S37, KILVR3033E3S37
Specifications
No Specifications Available