
30A 3 Pole 3 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159476
Cat #: VR3033E3
UPC: 783936086255
$ 754.40 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3033E3 30A 3W3P RECPT.
Overview
KIL VR3033E3 30A 3W3P RECPT.
Also known as: 783936086255, VR3033E3, KILVR3033E3
Specifications
No Specifications Available