30A 3 Pole 3 Wire Receptacle - AT Type - 3/4" E Type Box - Polarized

Item #: 1159474

Cat #: VR3033E2-S37

UPC: 783936086248

$ 934.06 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033E2-S37 30A 3W3P REC

Overview

KIL VR3033E2-S37 30A 3W3P REC
Also known as: 783936086248, VR3033E2-S37, KILVR3033E2S37

Specifications

No Specifications Available