30A 3 Pole 3 Wire Receptacle - AT Type - 3/4" E Type Box

Item #: 1159473

Cat #: VR3033E2

UPC: 783936081649

$ 743.54 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033E2 30A 3W3P RECPT.

Overview

KIL VR3033E2 30A 3W3P RECPT.
Also known as: 783936081649, VR3033E2, KILVR3033E2

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

No Specifications Available