30A 3 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box - Polarized

Item #: 1159471

Cat #: VR3033E1-S37

UPC: 783936081793

$ 796.36 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033E1-S37 30A 3W3P REC

Overview

KIL VR3033E1-S37 30A 3W3P REC
Also known as: 783936081793, VR3033E1-S37, KILVR3033E1S37

Specifications

No Specifications Available