30A 3 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box

Item #: 1159470

Cat #: VR3033E1

UPC: 783936081625

$ 740.97 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033E1 30A 3W3P RECPT.

Overview

KIL VR3033E1 30A 3W3P RECPT.
Also known as: 783936081625, VR3033E1, KILVR3033E1

Specifications

No Specifications Available