
30A 3 Pole 3 Wire Receptacle - AT Type - 1" D Type Box - Reverse Service
Item #: 1159469
Cat #: VR3033D3-S39
UPC: 783936086514
$ 924.01 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3033D3-S39 30A 3W3P REC
Overview
KIL VR3033D3-S39 30A 3W3P REC
Also known as: 783936086514, VR3033D3-S39, KILVR3033D3S39
Specifications
No Specifications Available