
30A 3 Pole 3 Wire Receptacle - AT Type - 1" D Type Box
Item #: 1159467
Cat #: VR3033D3
UPC: 783936088501
$ 924.01 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3033D3 30A 3W3P RECPT.
Overview
KIL VR3033D3 30A 3W3P RECPT.
Also known as: 783936088501, VR3033D3, KILVR3033D3
Specifications
No Specifications Available