30A 3 Pole 3 Wire Receptacle - AT Type - 3/4" D Type Box - Polarized

Item #: 1159465

Cat #: VR3033D2-S37

UPC: 783936089256

$ 1102.48 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033D2-S37 30A 3W3P REC

Overview

KIL VR3033D2-S37 30A 3W3P REC
Also known as: 783936089256, VR3033D2-S37, KILVR3033D2S37

Specifications

No Specifications Available