30A 3 Pole 3 Wire Receptacle - AT Type - 3/4" D Type Box

Item #: 1159464

Cat #: VR3033D2

UPC: 783936086644

$ 827.17 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033D2 30A 3W3P RECPT.

Overview

KIL VR3033D2 30A 3W3P RECPT.
Also known as: 783936086644, VR3033D2, KILVR3033D2

Specifications

No Specifications Available