30A 3 Pole 3 Wire Receptacle - AT Type - 1/2" D Type Box - Polarized

Item #: 1159462

Cat #: VR3033D1-S37

UPC: 783936086637

$ 1090.88 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033D1-S37 30A 3W3P REC

Overview

KIL VR3033D1-S37 30A 3W3P REC
Also known as: 783936086637, VR3033D1-S37, KILVR3033D1S37

Specifications

No Specifications Available