
30A 3 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159460
Cat #: VR3033C3-S39
UPC: 783936089164
$ 793.18 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3033C3-S39 30A 3W3P REC
Overview
KIL VR3033C3-S39 30A 3W3P REC
Also known as: 783936089164, VR3033C3-S39, KILVR3033C3S39
Specifications
No Specifications Available