
30A 3 Pole 3 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159458
Cat #: VR3033C3
UPC: 783936087184
$ 793.18 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3033C3 30A 3W3P RECPT.
Overview
KIL VR3033C3 30A 3W3P RECPT.
Also known as: 783936087184, VR3033C3, KILVR3033C3
Features & Benefits
- Patented “Breech-Lock” cap serves as both flip lid and screw cover.
- Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
- Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
- Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
- “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
- Boxes come with a green grounding screw.
Specifications
No Specifications Available