30A 3 Pole 3 Wire Receptacle - AT Type - 3/4" C Type Box - Reverse Service

Item #: 1159457
Cat #: VR3033C2-S39
UPC: 783936086439
$ 506.04 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033C2-S39 30A 3W3P REC

Overview

KIL VR3033C2-S39 30A 3W3P REC
Also known as: 783936086439, VR3033C2-S39, KILVR3033C2S39

Specifications

Customer Reviews

No reviews for this product
(0)