30A 3 Pole 3 Wire Receptacle - AT Type - 3/4" C Type Box - Polarized

Item #: 1159456

Cat #: VR3033C2-S37

UPC: 783936086958

$ 985.51 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033C2-S37 30A 3W3P REC

Overview

KIL VR3033C2-S37 30A 3W3P REC
Also known as: 783936086958, VR3033C2-S37, KILVR3033C2S37

Specifications

No Specifications Available