30A 3 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box - Reverse Service

Item #: 1159454

Cat #: VR3033C1-S39

UPC: 783936087658

$ 710.58 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033C1-S39 30A 3W3P REC

Overview

KIL VR3033C1-S39 30A 3W3P REC
Also known as: 783936087658, VR3033C1-S39, KILVR3033C1S39

Specifications

No Specifications Available