30A 3 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box - Polarized

Item #: 1159453

Cat #: VR3033C1-S37

UPC: 783936086422

$ 973.94 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033C1-S37 30A 3W3P REC

Overview

KIL VR3033C1-S37 30A 3W3P REC
Also known as: 783936086422, VR3033C1-S37, KILVR3033C1S37

Specifications

No Specifications Available