30A 3 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box

Item #: 1159452

Cat #: VR3033C1

UPC: 783936087641

$ 783.41 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3033C1 30A 3W3P RECPT.

Overview

KIL VR3033C1 30A 3W3P RECPT.
Also known as: 783936087641, VR3033C1, KILVR3033C1

Specifications

No Specifications Available