30A 2 Pole 3 Wire Receptacle - AT Type - Reverse Service

Item #: 1159450

Cat #: VR3023-S39

UPC: 783936078779

$ 689.50 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023-S39 30A 2W3P RECEP

Overview

KIL VR3023-S39 30A 2W3P RECEP
Also known as: 783936078779, VR3023-S39, KILVR3023S39

Specifications

No Specifications Available