30A 2 Pole 3 Wire Receptacle - AT Type - Polarized

Item #: 1159449

Cat #: VR3023-S37

UPC: 783936078762

$ 880.10 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023-S37 30A 2W3P RECEP

Overview

KIL VR3023-S37 30A 2W3P RECEP
Also known as: 783936078762, VR3023-S37, KILVR3023S37

Specifications

No Specifications Available