
30A 2 Pole 3 Wire Receptacle - AT Type - 1" E Type Box - Polarized
Item #: 1159447
Cat #: VR3023E3-S37
UPC: 783936086286
$ 1031.37 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3023E3-S37 30A 2W3P REC
Overview
KIL VR3023E3-S37 30A 2W3P REC
Also known as: 783936086286, VR3023E3-S37, KILVR3023E3S37
Specifications
No Specifications Available