
30A 2 Pole 3 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159446
Cat #: VR3023E3
UPC: 783936086279
$ 840.83 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3023E3 30A 2W3P RECPT.
Overview
KIL VR3023E3 30A 2W3P RECPT.
Also known as: 783936086279, VR3023E3, KILVR3023E3
Specifications
No Specifications Available