30A 2 Pole 3 Wire Receptacle - AT Type - 3/4" E Type Box - Polarized

Item #: 1159444

Cat #: VR3023E2-S37

UPC: 783936081915

$ 1020.54 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023E2-S37 30A 2W3P REC

Overview

KIL VR3023E2-S37 30A 2W3P REC
Also known as: 783936081915, VR3023E2-S37, KILVR3023E2S37

Specifications

No Specifications Available