30A 2 Pole 3 Wire Receptacle - AT Type - 3/4" E Type Box

Item #: 1159443

Cat #: VR3023E2

UPC: 783936089904

$ 830.01 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023E2 30A 2W3P RECPT.

Overview

KIL VR3023E2 30A 2W3P RECPT.
Also known as: 783936089904, VR3023E2, KILVR3023E2

Specifications

No Specifications Available