30A 2 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box - Reverse Service

Item #: 1159442

Cat #: VR3023E1-S39

UPC: 783936081663

$ 827.43 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023E1-S39 30A 2W3P REC

Overview

KIL VR3023E1-S39 30A 2W3P REC
Also known as: 783936081663, VR3023E1-S39, KILVR3023E1S39

Specifications

No Specifications Available