30A 2 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box

Item #: 1159440

Cat #: VR3023E1

UPC: 783936081809

$ 827.43 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023E1 30A 2W3P RECPT.

Overview

KIL VR3023E1 30A 2W3P RECPT.
Also known as: 783936081809, VR3023E1, KILVR3023E1

Specifications

No Specifications Available