
30A 2 Pole 3 Wire Receptacle - AT Type - 1" D Type Box - Polarized
Item #: 1159438
Cat #: VR3023D3-S37
UPC: 783936086552
$ 1201.04 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3023D3-S37 30A 2W3P REC
Overview
KIL VR3023D3-S37 30A 2W3P REC
Also known as: 783936086552, VR3023D3-S37, KILVR3023D3S37
Specifications
No Specifications Available