
30A 2 Pole 3 Wire Receptacle - AT Type - 1" D Type Box
Item #: 1159437
Cat #: VR3023D3
UPC: 783936086545
$ 1010.52 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3023D3 30A 2W3P RECPT.
Overview
KIL VR3023D3 30A 2W3P RECPT.
Also known as: 783936086545, VR3023D3, KILVR3023D3
Specifications
No Specifications Available