30A 2 Pole 3 Wire Receptacle - AT Type - 3/4" D Type Box - Reverse Service

Item #: 1159436

Cat #: VR3023D2-S39

UPC: 783936086538

$ 998.43 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023D2-S39 30A 2W3P REC

Overview

KIL VR3023D2-S39 30A 2W3P REC
Also known as: 783936086538, VR3023D2-S39, KILVR3023D2S39

Specifications

No Specifications Available