30A 2 Pole 3 Wire Receptacle - AT Type - 3/4" D Type Box

Item #: 1159434

Cat #: VR3023D2

UPC: 783936088099

$ 905.61 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023D2 30A 2W3P RECPT.

Overview

KIL VR3023D2 30A 2W3P RECPT.
Also known as: 783936088099, VR3023D2, KILVR3023D2

Specifications

No Specifications Available