30A 2 Pole 3 Wire Receptacle - AT Type - 1/2" D Type Box - Reverse Service

Item #: 1159433

Cat #: VR3023D1-S39

UPC: 783936086521

$ 986.84 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023D1-S39 30A 2W3P REC

Overview

KIL VR3023D1-S39 30A 2W3P REC
Also known as: 783936086521, VR3023D1-S39, KILVR3023D1S39

Specifications

No Specifications Available