30A 2 Pole 3 Wire Receptacle - AT Type - 1/2" D Type Box - Polarized

Item #: 1159432

Cat #: VR3023D1-S37

UPC: 783936089263

$ 1177.33 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023D1-S37 30A 2W3P REC

Overview

KIL VR3023D1-S37 30A 2W3P REC
Also known as: 783936089263, VR3023D1-S37, KILVR3023D1S37

Specifications

No Specifications Available