30A 2 Pole 3 Wire Receptacle - AT Type - 1/2" D Type Box

Item #: 1159431

Cat #: VR3023D1

UPC: 783936088549

$ 986.84 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023D1 30A 2W3P RECPT.

Overview

KIL VR3023D1 30A 2W3P RECPT.
Also known as: 783936088549, VR3023D1, KILVR3023D1

Specifications

No Specifications Available