
30A 2 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159430
Cat #: VR3023C3-S39
UPC: 783936088105
$ 797.90 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3023C3-S39 30A 2W3P REC
Overview
KIL VR3023C3-S39 30A 2W3P REC
Also known as: 783936088105, VR3023C3-S39, KILVR3023C3S39
Specifications
No Specifications Available