
30A 2 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159429
Cat #: VR3023C3-S37
UPC: 783936089188
$ 970.61 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3023C3-S37 30A 2W3P REC
Overview
KIL VR3023C3-S37 30A 2W3P REC
Also known as: 783936089188, VR3023C3-S37, KILVR3023C3S37
Specifications
No Specifications Available