
30A 2 Pole 3 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159428
Cat #: VR3023C3
UPC: 783936086408
$ 879.68 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3023C3 30A 2W3P RECPT.
Overview
KIL VR3023C3 30A 2W3P RECPT.
Also known as: 783936086408, VR3023C3, KILVR3023C3
Specifications
No Specifications Available