30A 2 Pole 3 Wire Receptacle - AT Type - 3/4" C Type Box - Polarized

Item #: 1159426

Cat #: VR3023C2-S37

UPC: 783936086323

$ 1072.02 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023C2-S37 30A 2W3P REC

Overview

KIL VR3023C2-S37 30A 2W3P REC
Also known as: 783936086323, VR3023C2-S37, KILVR3023C2S37

Specifications

No Specifications Available