30A 2 Pole 3 Wire Receptacle - AT Type - 3/4" C Type Box

Item #: 1159425

Cat #: VR3023C2

UPC: 783936089171

$ 881.49 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023C2 30A 2W3P RECPT.

Overview

KIL VR3023C2 30A 2W3P RECPT.
Also known as: 783936089171, VR3023C2, KILVR3023C2

Specifications

No Specifications Available