30A 2 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box - Reverse Service

Item #: 1159424

Cat #: VR3023C1-S39

UPC: 783936088327

$ 789.03 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023C1-S39 30A 2W3P REC

Overview

KIL VR3023C1-S39 30A 2W3P REC
Also known as: 783936088327, VR3023C1-S39, KILVR3023C1S39

Specifications

No Specifications Available