30A 2 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box - Polarized

Item #: 1159423

Cat #: VR3023C1-S37

UPC: 783936086385

$ 933.79 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023C1-S37 30A 2W3P REC

Overview

KIL VR3023C1-S37 30A 2W3P REC
Also known as: 783936086385, VR3023C1-S37, KILVR3023C1S37

Specifications

No Specifications Available