30A 2 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box

Item #: 1159422

Cat #: VR3023C1

UPC: 783936088310

$ 869.90 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3023C1 30A 2W3P RECPT.

Overview

KIL VR3023C1 30A 2W3P RECPT.
Also known as: 783936088310, VR3023C1, KILVR3023C1

Specifications

No Specifications Available