
30A 2 Pole 2 Wire Receptacle - AT Type - 1" E Type Box - Polarized
Item #: 1159417
Cat #: VR3022E3-S37
UPC: 783936081786
$ 901.29 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3022E3-S37 30A 2W2P REC
Overview
KIL VR3022E3-S37 30A 2W2P REC
Also known as: 783936081786, VR3022E3-S37, KILVR3022E3S37
Specifications
No Specifications Available