
30A 2 Pole 2 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159416
Cat #: VR3022E3
UPC: 783936086231
$ 710.79 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3022E3 30A 2W2P RECPT.
Overview
KIL VR3022E3 30A 2W2P RECPT.
Also known as: 783936086231, VR3022E3, KILVR3022E3
Specifications
No Specifications Available