30A 2 Pole 2 Wire Receptacle - AT Type - 3/4" E Type Box - Reverse Service

Item #: 1159415

Cat #: VR3022E2-S39

UPC: 783936081885

$ 700.01 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022E2-S39 30A 2W2P REC

Overview

KIL VR3022E2-S39 30A 2W2P REC
Also known as: 783936081885, VR3022E2-S39, KILVR3022E2S39

Specifications

No Specifications Available