30A 2 Pole 2 Wire Receptacle - AT Type - 1/2" E Type Box - Reverse Service

Item #: 1159412

Cat #: VR3022E1-S39

UPC: 783936081892

$ 697.37 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022E1-S39 30A 2W2P REC

Overview

KIL VR3022E1-S39 30A 2W2P REC
Also known as: 783936081892, VR3022E1-S39, KILVR3022E1S39

Specifications

No Specifications Available