30A 2 Pole 2 Wire Receptacle - AT Type - 1/2" E Type Box - Polarized

Item #: 1159411

Cat #: VR3022E1-S37

UPC: 783936081779

$ 781.93 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022E1-S37 30A 2W2P REC

Overview

KIL VR3022E1-S37 30A 2W2P REC
Also known as: 783936081779, VR3022E1-S37, KILVR3022E1S37

Specifications

No Specifications Available