30A 2 Pole 2 Wire Receptacle - AT Type - 1/2" E Type Box

Item #: 1159410

Cat #: VR3022E1

UPC: 783936081601

$ 697.37 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022E1 30A 2W2P RECPT.

Overview

KIL VR3022E1 30A 2W2P RECPT.
Also known as: 783936081601, VR3022E1, KILVR3022E1

Specifications

No Specifications Available