
30A 2 Pole 2 Wire Receptacle - AT Type - 1" D Type Box - Reverse Service
Item #: 1159409
Cat #: VR3022D3-S39
UPC: 783936088082
$ 880.46 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3022D3-S39 30A 2W2P REC
Overview
KIL VR3022D3-S39 30A 2W2P REC
Also known as: 783936088082, VR3022D3-S39, KILVR3022D3S39
Specifications
No Specifications Available